Zoro Homepage

Stevens 15-in W LED Vintage Bronze Transitional Flush Mount Ceiling Light Fixture

  • Mfr # C0293

  • Zoro # G612130475


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Length
15 in
Lamp Type
Integrated LED
Voltage
120V
Height
7.5 in
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0293
Zoro #
G612130475
UPC #
884656752830
Country of Origin
Cambodia

Dimensions

Length
15 in
Width
15 in
Height
7.5 in
Size
15 in W x 7.5 in H x 15 in L

Details

Housing Finish
Vintage Bronze
Lamp Type
Integrated LED
Voltage
120V
Lumens
1600
Dimmable
Yes
Max. Fixture Wattage
24W
Lamp Quantity
1
Fixture Housing Material
Glass
Color
Bronze
Fixture Shape
Round
Damp/Wet Rating
Dry
Collection Name
Stevens
Shade Name
White Alabaster Glass
Style
Transitional
Shade Material
Glass

Description

These stylish and functional flush mount ceiling fixtures update a traditional look with long lasting LED technology. A performance rating of 35,000 hours means convenience, energy savings and reduced electricity costs. Available in multiple finishes and sizes. Ideal for hallways, bedrooms, kitchens, laundry rooms, and more.


  • Vintage bronze finish offers a distinctive look and quality and steel construction
  • White alabaster glass provides bright illumination and a transitional feel
  • Uses 1 X 24 watt integrated LED module for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 15-in W x 7.5-in H x 15-in D
  • 35,000 hours rated LED lifespan for no bulb changing convenience, low maintenance and long lasting performance
  • Dimmable for desired illumination levels when used with compatible wall switch
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • ETL safety listing demonstrates this product has met requirements for product safety standards
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.