Shop VAXCEL
See all product information
Create Account
Sutton, 12.25 in H, Black Outdoor Wall Light, Motion Sensor, Dusk to Dawn, Seeded Glass
- Mfr # T0812
- Zoro # G523362040
product price:Â
$
99.99
/ea
Key Features
Voltage
120V
Width
6.75 in
Height
12.25 in
Finish
Matte Black
Max. Wattage per Bulb
60 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0812
- Zoro #
- G523362040
- UPC #
- 884656761375
- Country of Origin
- Cambodia
- Voltage
- 120V
- Finish
- Matte Black
- Max. Wattage per Bulb
- 60 W
- Dimmable
- No
- Lamp Included
- No
- Number of Lights
- 1
- Fixture Housing Material
- Steel
- Shade Name
- Clear Seeded Glass
- Max. Motion Distance
- 30°
- Max. Motion Degree
- 180°
- Motion Sensor
- Yes
- Collection Name
- Sutton
- Bulb Type
- LED Compatible,Incandescent
- Shade Material
- Glass
- Dusk to Dawn
- Yes
- Fixture Housing Color
- Black
- Bulb Base
- E26 Medium
- Style
- Contemporary
- Damp/Wet Rating
- Wet
Dimensions
- Width
- 6.75 in
- Height
- 12.25 in
- Size
- 6.75" W x 12.25" H x 7" D
- Depth
- 7 in
Description
Enhance exterior spaces with the Sutton outdoor wall light, featuring a built-in motion sensor and a clean matte black finish for a modern yet timeless look. A clear seeded glass tapered shade showcases the bulb while adding architectural interest to entryways, garages, and walkways. Crafted from durable steel and wet location rated, this fixture is designed to deliver reliable performance in outdoor environments throughout the year. Dualux dual-level motion technology provides soft dusk lighting, activates full brightness when motion is detected, and automatically returns to low-level illumination for efficient, always-on security. A smart solution for adding reliable security lighting and modern style to exterior entry points.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.