Shop VAXCEL
See all product information
Create Account
Sutton, 9.5 in H, Black Outdoor Wall Sconce, Seeded Glass, LED Compatible
- Mfr # T0817
- Zoro # G623362032
product price:Â
$
54.99
/ea
Key Features
Voltage
120V
Width
5.75 in
Height
9.5 in
Finish
Matte Black
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0817
- Zoro #
- G623362032
- UPC #
- 884656761368
- Country of Origin
- Cambodia
- Voltage
- 120V
- Finish
- Matte Black
- Shade Material
- Glass
- Dimmable
- Yes
- Number of Lights
- 1
- Shade Name
- Clear Seeded Glass
- Damp/Wet Rating
- Wet
- Bulb Base
- E26 Medium
- Lamp Included
- No
- Dusk to Dawn
- No
- Fixture Housing Material
- Steel
- Max. Wattage per Bulb
- 60 W
- Style
- Contemporary
- Fixture Housing Color
- Black
- Collection Name
- Sutton
- Bulb Type
- LED Compatible,Incandescent
- Motion Sensor
- No
Dimensions
- Width
- 5.75 in
- Height
- 9.5 in
- Depth
- 6 in
- Size
- 5.75" W x 9.5" H x 6" D
Description
Refresh your exterior with the clean and modern design of the Sutton outdoor wall light, finished in matte black for a timeless yet contemporary look. A clear seeded glass tapered shade highlights the bulb while adding visual depth and architectural interest to entryways, patios, and garage exteriors. Constructed from durable steel and wet location rated, this fixture is designed to perform reliably in outdoor environments year round. The Sutton wall light delivers a refined balance of modern style and everyday functionality for exterior spaces.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.