Zoro Homepage

Thalia 24.75 in. Gold Brass Bath Bar Vanity Light White Glass Shade

  • Mfr # W0480

  • Zoro # G514542024


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
4.75 in
Length
5 in
Width
24.75 in
Lamp Type
LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0480
Zoro #
G514542024
UPC #
884656754681
Country of Origin
China

Dimensions

Height
4.75 in
Length
5 in
Width
24.75 in
Size
24.75-in W x 4.75-in H x 5-in D

Details

Item
Wall Light
Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Contemporary
Collection Name
Thalia
Shade Material
Glass
Shade Type
Frosted Opal Glass
Lamp Included
No
Lamp Watts
40 W
Lamp Quantity
2
Finish
Antique Gold
Dimmable
Yes
Damp/Wet Rating
Damp
Shape
Cylinder
Material
Metal

Description

The Thalia Wall Light is a modern masterpiece a playful sophistication to your walls. Its unique pill-shaped design with warm antique gold finish and soft white glass, provides a versatile aesthetic that will complement your contemporary, mid-century modern or even transitional style. With the ability to install horizontally or vertically, the Thalia Wall Light offers customizable illumination that's both stylish and functional.


  • •Antique gold finish offers a distinctive look and quality steel construction
  • •Frosted opal glass provides bright illumination and a contemporary feel
  • •Uses 2 x 40 watt E26 medium base bulbs (not included); led compatible
  • •Versatile mounting; can be installed vertically or horizontally
  • •24.75-in W x 4.75-in H x 5-in D with 4.75-in W x 4.75-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.