Shop VAXCEL
See all product information
Create Account
Toledo Satin Nickel Industrial Jar Mini Pendant Ceiling Light Clear Glass
- Mfr # P0210
- Zoro # G8892517
product price:
$
107.00
/ea
Free Shipping & Returns
Key Features
Style
Industrial
Collection Name
Toledo
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0210
- Zoro #
- G8892517
- UPC #
- 884656739114
- Country of Origin
- China
Dimensions
- Size
- 5.25 in W x 10.25 in H x 5.25 in D; Max Ht. 55.25 in
Details
- Style
- Industrial
- Collection Name
- Toledo
- Item
- Toledo Mini Pendant Satin Nickel
- Finish
- Satin Nickel
- Housing Material
- Steel
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Damp
- Sloped Ceiling
- Yes
- Shade Name
- Clear Glass
Description
Clean retro lines define this beautiful collection called Toledo. Notes of industrial and farmhouse tradition are defined by the sheen of satin nickel and elegance of clear blown glass. Combine that with a vintage Edison style filament bulb to complete the look. Versatile reversible mounting option lets you install this fixture up or down. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas. Height is adjustable with the included down rods; compatible with sloped ceilings.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and an industrial feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 5.25-in W x 10.25-in H x 5.25-in D
- • Adjustable height; 10.25-55.25 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.