Tucson 1 Light Integrated LED Black and White Farmhouse Outdoor Wall Lantern Metal Shade

  • Mfr # T0679

  • Zoro # G412118314


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
13 in
Height
8.5 in
Length
15.5 in
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T0679
Zoro #
G412118314
UPC #
884656751864
Country of Origin
China

Dimensions

Width
13 in
Height
8.5 in
Length
15.5 in
Size
13 in W x 8.5 in H x 15.5 in D

Details

Voltage
120V
Watts
13W
Lumens
800
Finish
Textured Black and Glossy White
Lamp Type
Integrated LED
Lamp Quantity
1
Shade Name
Metal Shade
Material
Metal
Dimmable
Yes
Shape
Barn
Damp/Wet Rating
Wet
Style
Farmhouse
Shade Material
Metal
Color
Black
Collection Name
Tucson

Description

The modern farmhouse Tucson collection features a sleek low-profile design. Finished in textured black with a glossy white interior specifically designed to enhance light output. A gooseneck shaped arm suspends the metal barn shade, and an integrated LED light source provides energy savings, minimal maintenance, and long-lasting performance. This outdoor wall light is ideal for your porch, entryway, garage, or any other outdoor area of your home. Equally suited for indoor use such as the bath, hallway, or kitchen spaces.


  • Weather resistant metal material provides long lasting durability
  • Metal shade provides bright illumination and a farmhouse feel
  • 13 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 800 lumens brightness, 3000 cct (soft white), cri 90 (soft white)
  • 13-in W x 8.5-in H x 15.5-in D
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • Mounting hardware and instruction manual included for easy installation
  • 5 year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.