
Tucson 1 Light Integrated LED Black and White Farmhouse Outdoor Wall Lantern Metal Shade
Mfr # T0680
Zoro # G412118307
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10 in
Height
8 in
Length
11.75 in
Watts
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0680
Zoro #
G412118307
UPC #
884656751871
Country of Origin
China
Dimensions
Width
10 in
Height
8 in
Length
11.75 in
Size
10 in W x 8 in H x 11.75 in D
Details
Voltage
120V
Watts
10W
Lumens
500
Finish
Textured Black and Glossy White
Lamp Quantity
1
Lamp Type
Integrated LED
Style
Farmhouse
Shape
Barn
Color
Black
Shade Material
Metal
Shade Name
Metal Shade
Collection Name
Tucson
Damp/Wet Rating
Wet
Material
Metal
Dimmable
Yes
Description
The modern farmhouse Tucson collection features a sleek low-profile design. Finished in textured black with a glossy white interior specifically designed to enhance light output. A gooseneck shaped arm suspends the metal barn shade, and an integrated LED light source provides energy savings, minimal maintenance, and long-lasting performance. This outdoor wall light is ideal for your porch, entryway, garage, or any other outdoor area of your home. Equally suited for indoor use such as the bath, hallway, or kitchen spaces.
- Weather resistant metal material provides long lasting durability
- Metal shade provides bright illumination and a farmhouse feel
- 10 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 500 lumens brightness, 3000 cct (soft white), cri 90 (soft white)
- 10-in W x 8-in H x 11.75-in D
- Open bottom for quick bulb changing convenience
- Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- Mounting hardware and instruction manual included for easy installation
- 5 year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.