90-Degree Quad Bullhorn Tenon Adapter, 4-Head Pole Mount, Bronze
- Mfr # JH-1QBH90-54C
- Zoro # G815874657
Key Features
Specifications
Product Information
- MFR #
- JH-1QBH90-54C
- Zoro #
- G815874657
- UPC #
- 850010636573
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Width
- 22 in
- Height
- 13 in
Details
- Item
- Lighting Bracket
- Housing Material
- Steel
- Color
- Bronze
- Mounting
- Up to 2.5" Round Pole
- Indoor/Outdoor Usage
- Outdoor
- Compatible
- 2-3/8" Slip Fitter
- Weight Capacity
- 100 lbs per head
Description
The J&H LED 90-degree quad bullhorn tenon adapter is designed to provide a versatile multi-fixture mounting solution for outdoor pole lighting applications. This bracket features four tenons arranged at a 90-degree configuration, allowing for precise fixture positioning and expanded lighting coverage. It supports the installation of up to four lighting fixtures on a single pole, making it ideal for applications that require directional lighting distribution. Compatible with standard 2-3/8 inch outer diameter slip fitter mounts, it works with a wide range of LED area lights, flood lights, and shoebox fixtures. Built for durability, this adapter is suitable for use on wood, steel, or concrete poles and is designed to perform in demanding outdoor environments. Its flexible design allows both vertical and horizontal fixture positioning, making it ideal for parking lots, sports fields, and large area lighting applications where controlled light distribution is essential.
- 90-degree quad bullhorn adapter converts a single mounting point into a four fixture setup
- Four-tenon configuration allows precise fixture positioning for directional lighting applications
- Compatible with standard 2-3/8 in slip fitter mounts for LED area lights and flood lights
- Designed for parking lot lighting, sports field lighting, and large outdoor area applications
- Supports installation of up to four lighting fixtures on a single pole
- Fits wood, steel, and concrete poles for versatile installation options
- Allows both vertical and horizontal fixture positioning for flexible lighting layouts
- Provides improved lighting coverage through multi-directional fixture arrangement
- Durable construction built to withstand harsh outdoor conditions
- Includes mounting hardware for secure and straightforward installation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.