Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uptown 1 Light Matte Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0776

  • Zoro # G014513050


product price: $74.69
/ea

Key Features

Features
Dimmable
Voltage
120 V
Width
5 in
Height
12.5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0776
Zoro #
G014513050
UPC #
884656755732
Country of Origin
China

Dimensions

Width
5 in
Height
12.5 in
Length
6 in
Size
5-in W x 12.5-in H x 6-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Matte Black
Lamp Quantity
1
Fixture Housing Color
Black
Lamp Type
LED Compatible
Type
Transitional
Fixture Housing Material
Metal
Lamp Included / Lamp Not Included
Lamp Not Included
Shade Type
Clear Glass
Shade Material
Glass
Location Rating
Wet
Shape
Rectangle
Collection Name
Uptown

Description

Integrate a touch of updated transitional style to your home's exterior with the sleek, matte black Uptown outdoor wall light. Its elongated rectangular frame and set-in step top detailing create a modern and sophisticated look. Perfect for entryways, patios, or any space where you want to create a simple yet elegant ambiance.


  • •Matte black finish offers a distinctive look and quality metal construction
  • •Clear glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •5-in W x 12.5-in H x 6-in D with 4.57-in W x 7.4-in H backplate
  • •Top of light to center of backplate = 3.75-in
  • •Open bottom for quick bulb changing convenience
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.