
Wallingford 3 Light Modern Gold Transitional Bathroom Vanity Fixture Clear Glass
Mfr # W0494
Zoro # G014541985
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
8.75 in
Length
6.25 in
Width
22.5 in
Lamp Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0494
Zoro #
G014541985
UPC #
884656755763
Country of Origin
China
Dimensions
Height
8.75 in
Length
6.25 in
Width
22.5 in
Size
22.5-in W x 8.75-in H x 6.25-in D
Details
Color
Gold
Item
Bathroom Light
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Wallingford
Shade Material
Glass
Shade Type
Clear Glass
Lamp Watts
60 W
Finish
Modern Gold
Lamp Quantity
3
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Material
Metal
Shape
Arm
Description
Elevate your bathroom with the elegant Wallingford vanity light. The thick modern gold finished arms complement the clear rectangular tapered glass to create a sturdy, yet timeless traditional look. Ideal for adding over either dual or single sinks in your primary, secondary bathrooms or powder rooms.
- •Modern gold finish offers a distinctive look and quality metal construction
- •Clear glass provides bright illumination and a transitional feel
- •Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- •22.5-in W x 8.75-in H x 6.25-in D with 7.87-in W x 4.53-in H backplate
- •Reversible mounting, can be installed up or down
- •Mounting hardware and instruction manual included for easy installation
- •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- •UL listing demonstrates this product has met requirements for product safety standards
- •1 year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.