Warren 1 Light Black and Brass Mid Century Modern Bathroom Vanity Wall Sconce Fixture Clear Glass

  • Mfr # W0391

  • Zoro # G912130311


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.25 in
Length
5.5 in
Housing Finish
Matte Black and Brushed Brass
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0391
Zoro #
G912130311
UPC #
884656749816
Country of Origin
China

Dimensions

Height
16.25 in
Length
5.5 in
Width
4.75 in
Size
4.75 in W x 16.25 in H x 5.5 in D

Details

Color
Black
Housing Finish
Matte Black and Brushed Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
1
Style
Mid-Century Modern
Collection Name
Warren
Shade Material
Glass
Housing Material
Steel
Lamp Included
No
Dimmable
Yes
Lamp Watts
60W
Shade Name
Clear Glass
Shape
Arm
Damp/Wet Rating
Damp

Description

A throwback to mid century modern decor is perfectly represented in the Warren collection. The slightly tapered clear glass shade is supported by a sleek matte black metal bar. Memories of years gone by are brought back to life with the brushed brass accents. Add this vanity wall sconce light to any bath, hallway, or bedroom for an on-trend update.


  • Matte black and brushed brass finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a mid-century modern feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 4.75-in W x 16.25-in H x 5.5-in D
  • Dimmable for desired light level when used with dimmable bulbs and compatible wall switch
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.