West Loop 1 Light Matte Black Contemporary Indoor-Outdoor Wall Sconce Clear Pill Glass

  • Mfr # T0758

  • Zoro # G214513065


product price: $69.99
/ea

Key Features

Features
Dimmable
Voltage
120 V
Width
4.75 in
Height
12.5 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0758
Zoro #
G214513065
UPC #
884656754544
Country of Origin
China

Dimensions

Width
4.75 in
Height
12.5 in
Length
5.5 in
Size
4.75-in W x 12.5-in H x 5.5-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Matte Black
Type
Contemporary
Fixture Housing Material
Metal
Fixture Housing Color
Black
Lamp Quantity
1
Lamp Type
LED Compatible
Lamp Included / Lamp Not Included
Lamp Not Included
Location Rating
Wet
Shade Material
Glass
Shade Type
Clear Glass
Collection Name
West Loop
Shape
Cylinder

Description

Welcome the retro flair of the West Loop 12.5-in. tall wall light into either your indoor or outdoor spaces. Its pill-shaped design and matte black finish exude timeless elegance. The clear glass shade adds a touch of modernity, while the option for a vintage-style filament bulb completes the look. Rated for outdoor wet locations, this versatile light is perfect for illuminating decks and patios or even your kitchen and family room.


  • •Weather resistant metal material provides long lasting durability
  • •Clear pill-shaped glass shade provides bright illumination and a contemporary feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •4.75-in W x 12.5-in H x 5.5-in D with 4.72-in W x 4.72-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Suitable for both indoor and outdoor use
  • •Vintage Edison style filament bulb or clear bulb recommended
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.