Shop VAXCEL
See all product information
Create Account
Westfield Outdoor Black Motion Dusk to Dawn Wall Sconce with Clear Seeded Glass Shade
- Mfr # T0846
- Zoro # G623655363
product price:
$
89.99
/ea
Key Features
Damp/Wet Rating
Wet
Bulb Base
E26 Medium
Finish
Matte Black
Motion Sensor
Yes
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0846
- Zoro #
- G623655363
- UPC #
- 884656761818
- Country of Origin
- Cambodia
- Damp/Wet Rating
- Wet
- Bulb Base
- E26 Medium
- Finish
- Matte Black
- Motion Sensor
- Yes
- Style
- Traditional
- Number of Lights
- 1
- Max Motion Degree
- 180
- Bulb Type
- LED Compatible,Incandescent
- Collection Name
- Westfield
- Shade Name
- Clear Seeded Glass
- Dusk to Dawn
- Yes
- Watts
- 60W
- Glass Color
- Black
- Dimmable
- Yes
- Shade Material
- Glass
- Max Motion Distance
- 30
- Lens Material
- Steel
- Item
- Outdoor Motion Sensor
- Voltage
- 120V
- Bulb Included
- No
Dimensions
- Width
- 6.5 in
- Height
- 13.5 in
- Depth
- 6.5 in
- Size
- 6.5 in W x 13.5 in H x 6.5 in D
Description
Add a refined, coastal inspired touch to your exterior with the Westfield outdoor wall light. A matte black finish paired with clear seeded glass and a crisscross lattice pattern creates visual texture while the arched top adds a classic, elevated feel. Dualux patented dual-level security lighting is outdoor lighting made smarter, brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home’s beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. The clear seeded glass allows the bulb to shine through, casting a warm, welcoming glow across entryways, porches, or garage areas. Wet rated for durability, this fixture offers a stylish and practical solution for everyday outdoor lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.