Zoro Homepage

Westmont Low-Voltage Black Outdoor Landscape Path Light LED Clear Glass

  • Mfr # T0756

  • Zoro # G112118423


product price: $34.99
/ea

Key Features

Housing Finish
Black
Width
4 in
Material
Plastic
Lumens
35
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0756
Zoro #
G112118423
UPC #
884656753899
Country of Origin
China

Dimensions

Width
4 in
Height
12.75 in
Length (In.)
4 in
Size
4 in W x 12.75 in H x 4 in D

Details

Housing Finish
Black
Material
Plastic
Lumens
35
Color
Black
Voltage
12V
Fixture Wattage
1.7W
Lamp Type
Integrated LED
Dimmable
No
Shape
Cylinder
Number of Lights
1
Shade Name
Clear Seeded Glass
Collection Name
Westmont
Style
Transitional
Shade Material
Glass
Damp/Wet Rating
Wet

Description

The Westmont low voltage integrated LED path light features a timeless mission design while offering functionality, energy savings, and security for your outdoor spaces. This decorative landscape light features a black finish with a clear seeded glass shade to coordinate perfectly with your exterior. Connect this walkway light with other landscape lighting products to customize and highlight your outdoor spaces. Ground stake and connector cable included. Low voltage transformer required sold separately. This light offers functionality, energy savings, and security for your outdoor spaces.


  • Quality rust-resistant construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear seeded glass provides bright illumination and a transitional feel
  • 1.7 watt integrated led module (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 35 lumens (brightness = 25 watts), warm white CCT color, 3000, 35,000 hour rated lifespan of led
  • Low voltage transformer required (sold separately). Ground stake and connector cable included.
  • Connectable with other landscape lighting products to customize and highlight your outdoor spaces
  • 4-in W x 12.75-in H x 4-in D
  • Wet rated; ideal for yards, driveways, walkways, paths, sidewalks, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.