Westport Steel 1 Light LED Compatible Black Coastal Outdoor Wall Lantern Clear Glass

  • Mfr # T0752

  • Zoro # G812118334


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10 in
Height
8 in
Length
11 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0752
Zoro #
G812118334
UPC #
884656753455
Country of Origin
China

Dimensions

Width
10 in
Height
8 in
Length
11 in
Size
10 in W x 8 in H x 11 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Quantity
1
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Collection Name
Westport
Shade Name
Clear Glass
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Wet
Color
Black
Shape
Cone
Material
Steel
Style
Coastal

Description

The Westport collection is a great choice for adding a modern coastal touch to your outdoor space at a great value. The textured black finish, angled metal top, and clear glass shade give this wall light a warm and inviting elegance. This outdoor wall light is ideal for your covered porch, entryway, garage, cabana or any other outdoor area around your home. The built-in dusk to dawn photocell automatically turns the light on at dusk and off at dawn, saving energy during daylight hours.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear glass cone-shaped shade provides bright illumination and a coastal feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 10-in W x 8-in H x 11-in D with 4.75-in W x 4.75-in H backplate
  • Open bottom for quick bulb changing convenience
  • Height from center of mount to top of fixture: 2.5 inches
  • Works well in both exterior and interior spaces
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.