Shop WESTGATE
See all product information
Create Account
MINI CUTOFF WALLPACK, 12W, 3000K, Dark Bronze
- Mfr # LMW-12W-30K
- Zoro # G024884843
product price:Â
$
50.79
/ea
Key Features
Finish
Dark Bronze
Weight
0.88 lb
Length
5.0 in
Lumens
1300LM
Fixture Wattage
12W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMW-12W-30K
- Zoro #
- G024884843
- UPC #
- 845060048919
- Country of Origin
- China
- Finish
- Dark Bronze
- Weight
- 0.88 lb
- Lumens
- 1300LM
- Fixture Wattage
- 12W
- Rated Life
- 70,000hr
- Voltage
- 120V to 277V
- Lighting Technology
- Lumileds Lexeon 3030 high flux LED
- CRI
- >80
- Color Temperature
- 3000 K
- BUG Rating
- B1-U1-G1
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Beam Angle
- 110°X100°
- Lens Type
- High transparent tempered glass
- IP Rating
- IP54
- Power Factor
- 0.9
- Item
- Mini Cutoff Wallpack
- Operating Temp. Range
- -4 Degrees to 68 Degrees F
- Standards
- UL
Dimensions
- Length
- 5.0 in
- Height
- 5.12 in
- Width
- 2.75 in
Description
The Westgate LMW-12W-30K is a mini cutoff wallpack. It delivers 1300LM of 3000K light at 12W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 110 DegX100 Deg, operating temperature -4 DegF to 68 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U1-G1. Light source: Lumileds Lexeon 3030 high flux LED. Lens: High transparent tempered glass. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.