Shop VAXCEL
See all product information
Create Account
Whitney LED Mini Pendant Light, Textured Black, Smoke Glass Drum, 5.75-In. Wide
- Mfr # P0462
- Zoro # G424218965
product price:Â
$
79.99
/ea
Key Features
Cord Length
72
Location Rating
Dry
Color
Black
Max. Watts per Bulb
6 W
Finish
Textured Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0462
- Zoro #
- G424218965
- UPC #
- 884656762747
- Country of Origin
- Cambodia
- Location Rating
- Dry
- Color
- Black
- Max. Watts per Bulb
- 6 W
- Finish
- Textured Black
- Number of Lights
- 1
- Lumens
- 400
- Lamp Included
- Yes
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- Integrated LED
- Material
- Steel
- Dimmable
- Yes
- Shade Name
- Smoke Glass
- Series
- Whitney
- Voltage
- 120V
- Item
- Mini Pendant
- Shade Material
- Glass
- Style
- Contemporary
- Bulb Type
- Integrated LED
Dimensions
- Cord Length
- 72
- Length
- 5.75 in
- Size
- 5.75" W x 9" H x 5.75" D
- Height
- 9.0 in
- Width
- 5.75 in
Description
Make a bold modern statement with the Whitney LED mini pendant in a sleek textured black finish. Featuring layered smoky glass and a sculptural frosted acrylic interior with an eye-catching hourglass pattern, this contemporary design creates striking ambient illumination with elevated designer appeal. Integrated LED technology delivers warm 3000K lighting and dimmable functionality, making it ideal for kitchen islands, dining spaces, bars, or modern entryways. Complete your space with the Whitney collection and bring sophisticated style and modern ambiance to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.