
Wicker Park 8L Black Industrial Cage Linear Chandelier Island Pendant Light Fixture
Mfr # P0105
Zoro # G212130325
product price:Â $1,236.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Frame Finish
Warm Pewter
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0105
Zoro #
G212130325
UPC #
884656731392
Country of Origin
China
Dimensions
Length
17 in
Width
38 in
Size
38 in W x 19 in H x 17 in D
Details
Frame Finish
Warm Pewter
Number of Lights
8
Light Bulb Wattage
60W
Bulb Base Type
E12 Candelabra
Bulb Included
No
Style
Industrial
Bulb Type
LED Compatible
Shape
Linear
Color
Black
Collection Name
Wicker Park
Material
Steel
Damp/Wet Rating
Dry
Shade Name
Metal Shade
Voltage
120V
Sloped Ceiling
Yes
Description
The Wicker Park collection is the perfect statement piece for your home. The stark lines of the mesh shades are softened by the glow from the candelabra lamping. This collection will complement any industrial, modern country, or urban loft style home. A warm pewter finish ties everything together. The linear footprint of this chandelier will complement oval or rectangle dining room tables and is ideal for kitchen islands, dining areas, or bar areas. Height is adjustable with the included down rods; compatible with sloped ceilings.
- Warm pewter finish offers a distinctive look and quality steel construction
- Metal shade provides bright illumination and an industrial feel
- Uses 8 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 38-in W x 19-in H x 17-in D
- Adjustable height; 19-73 inches using 8 x 12-in, 2 x 6-in, 2 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
- ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.