Zoro Homepage

Wilder 3-Light Matte Black Modern Drum Semi Flush Mount Ceiling Fixture Entryway

  • Mfr # C0333

  • Zoro # G716323377


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
LED Compatible,Incandescent
Watts
60W
Number of Bulbs
3
Length
13 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0333
Zoro #
G716323377
UPC #
884656758467
Country of Origin
China

Dimensions

Length
13 in
Height
9.5 in
Width
13 in
Size
13-in W x 9.5-in H x 13-in D

Details

Bulb Type
LED Compatible,Incandescent
Watts
60W
Number of Bulbs
3
Finish
Matte Black
Voltage
120V
Body Material
Metal
Item
Semi-Flush Mount
Lamp Base
E26 Medium
Style
Contemporary
Color
Black
Dimmable
Yes
Location Rating
Dry
Shade Material
Glass
Sloped Ceiling Compatible
No
Collection Name
Wilder
Shade Name
White Swirl Glass
Bulb Included
No

Description

Add a touch of modern artistry to your home with the Wilder 3-light semi-flush mount. The rich matte black finish frames the clear and white swirled glass creating a captivating focal point and diffusing a soft, ambient light that enhances any space. This ceiling fixture's clean lines and transitional design seamlessly blend contemporary and classic styles, making it a versatile addition to entryways, hallways, or bedrooms. The unique, handcrafted glass ensures each piece is a one-of-a-kind statement, bringing a touch of artistic elegance to your home.


  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including contemporary and transitional decor
  • STYLISH SHADE: Drum shaped handcrafted clear and white swirl glass shade offers bright lighting and a modern touch
  • DIMENSIONS: 13-in W x 9.5-in H x 13-in D, featuring a 4.76-in W x 0.79-in H ceiling canopy for a perfect fit in your space
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.