Yosemite 1L Bronze Rustic Outdoor Tree Post Light White Glass
- Mfr # OP33485BBZ
- Zoro # G8877047
product price:
$
191.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Size
8 in W x 14 in H x 8 in D
Finish
Burnished Bronze
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP33485BBZ
- Zoro #
- G8877047
- UPC #
- 884656641103
- Country of Origin
- China
- Item
- Yosemite 8in Outdoor Post Light Bronze
- Housing Material
- Steel
- Bulb Type
- 1 x 100 Watt - E26 Medium Base Bulb (Not Included)
- Finish
- Burnished Bronze
- Damp/Wet Rating
- Wet
- Collection Name
- Yosemite
- Style
- Rustic
- Motif
- Tree
- Shade Name
- White Tiffany Glass
Dimensions
- Size
- 8 in W x 14 in H x 8 in D
Description
Evoking the spirit of the wilderness, this rustic themed light is clad in a burnished bronze finish and features silhouetted tree imagery atop glowing white tiffany style glass. It is a great choice for a vacation lodge, cabin or suburban home and will complement a variety of home styles: anywhere you want to bring an element of nature. This post light mounts on a 3 inch diameter post (not included). Ideal for illuminating your yard, driveway, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • White tiffany glass provides bright illumination and a rustic feel
- • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
- • 8-in W x 14-in H x 8-in D
- • Fits a standard 3 inch diameter post (not included)
- • Exterior wet rated; ideal for yards, driveways, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
- • Mounting hardware and instruction manual included for easy installation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.