This item is Discontinued.

Vdo VDO Cockpit Marine 85mm (3-3/8") Outboard Tachometer - Black Dial/Beze 333-11799

VDO Cockpit Marine 85mm (3-3/8") Outboard Tachometer - Black Dial/Beze (Discontinued)

  • Mfr # 333-11799
  • Zoro # G901967720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333-11799
Zoro #
G901967720
UPC #
754059079448
Country of Origin
India

Description

Cockpit Marine 85mm (3-3/8") Outboard Tachometer - Black Dial/Bezel

VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.

As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.

Features:

  • 0-8000 RPM Range
  • Connection: M4 Stud
  • Mounting Hardware: Included
  • Input Type: Analog
  • Works with Gasoline Inboard/Outboard/Sterndrive engines
  • Uses common ring terminal wire connections
  • For 12V electrical systems

*Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.