This item is Discontinued.

Vdo VDO Cockpit Marine Trim Gauge - f/ Mercury/Volvo/Yamaha 2001+ Engines 382-11803

VDO Cockpit Marine Trim Gauge - f/ Mercury/Volvo/Yamaha 2001+ Engines (Discontinued)

  • Mfr # 382-11803
  • Zoro # G301967559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382-11803
Zoro #
G301967559
UPC #
754059079486
Country of Origin
India

Description

Cockpit Marine Trim Gauge - for Mercury/Volvo/Yamaha 2001+ Engines - Black Dial/Bezel

VDO Cockpit Marine offers a comprehensive modular, modern series of instruments for engine monitoring. More functions and greater flexibility in installation and design increase the scope for high manufacturing standards and guarantee the highest level of reliability and readability.

As the result of ongoing research and development work, VDO Cockpit Marine gauges offer an innovative, comprehensive standard instrumentation platform. VDO Cockpit Marine gauges provides maximum freedom to customize the cockpit and is the natural choice for an attractive price/performance ratio.

Features:

  • For Mercury/Volvo/Yamaha 2001+ Engines
  • Works with all OEM Merucry, Volvo Penta and 2001-Current Yamaha trim senders
  • 12V Illumination bulb
  • Connection: M4 Stud
  • Input Type: Analog
  • Mounting Hardware: Included
  • Max Range Outer Scale: Down - Up

*Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.