This item is Discontinued.

Vdomdoors Front Exterior Prehung Aluminum Double Doors Ronex1477 Black Enamel 2 Sidelights and Top Transom RONEX1477DEXD-BLK-W16+72+16xH96+16-RH-I

Front Exterior Prehung Aluminum Double Doors Ronex1477 Black Enamel 2 Sidelights and Top Transom (Discontinued)

  • Mfr # RONEX1477DEXD-BLK-W16+72+16xH96+16-RH-I
  • Zoro # G923278101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RONEX1477DEXD-BLK-W16+72+16xH96+16-RH-I
Zoro #
G923278101
UPC #
-
Country of Origin
Italy

Dimensions

Actual Height
96 in
Actual Width
104 in
Door Size
104 x 112 (16+72+16" x 96+16")

Details

Color
Black Enamel
Product Weight
500
Item
Exterior aluminum double door
Material
Metal-aluminum

Description

Front Exterior Prehung Aluminum Double Doors Ronex1477 Black Enamel 2 Sidelights and Top Transom. High-quality modern interior door.SET INCLUDES- antracite door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products