Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung uPVC Double Doors, MANUX 8111 Antracite, Sidelite Exterior Window, 88" x 80"
- Mfr # MANUX8111DEXD-ANT-RH-W72+16xH80
- Zoro # G923236118
product price:Â
$
5,684.99
/ea
Key Features
Actual Width
88 in
Actual Height
80 in
Door Thickness (In.)
1.6 in
Color
Antracite
Product Weight
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8111DEXD-ANT-RH-W72+16xH80
- Zoro #
- G923236118
- UPC #
- -
- Country of Origin
- Italy
- Color
- Antracite
- Product Weight
- 90
- Material
- Metal-plastic
Dimensions
- Actual Width
- 88 in
- Actual Height
- 80 in
- Door Thickness (In.)
- 1.6 in
- Door Size
- 88" x 80"
Description
Front Exterior Prehung Metal-Plastic Double Doors / MANUX 8111 Antracite / Sidelite Exterior Window / Office Commercial and Residential Doors Entrance Patio Garage 88" x 80" Right-Hand. Your front door is your best defender Key Features: DOOR SIZE: 72 X 80 1/3 INCHES. DIMENSIONS WITH THE FRAME: 74 X 82 INCHES. Sidelite (Side window) is 14 inches width. Bored for all hardware. Recommended opening: 98 1/2" x 82 1/2", DOOR SET: Entire door with Metal frame, lock, handle and hardware is included. Full set you can see on the pictures and video., SWING DIRECTION: Only Inswing Doors are available. Right-hand Active direction means that you staying outside of your house and right door is the active one. However both doors can be opened Details: Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, metal-plastic entrance doors are perfect for both private houses and shops, offices and administrative buildings.Our doors have several superior features:- Metal-plastic doors - lighter (around 120lbs for a door unit) than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly - In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.- 1 1/4" thick HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides. - Energy savings double-glazed safety windoANT. - Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.Introducing the Manux collection of modern metal-plastic doors in a sleek Antracite color. These doors are expertly crafted from durable metal-plastic material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home. The exterior design boasts five frosted glass panels, creating a modern and stylish look that will
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.