Vea
High-visibility Orange Hooded Jacket size
Mfr # VEA-431-ST-OR-5XL
Zoro # G5113783
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Color Orange
- Fits Chest Size 60" to 62"
- Lining Material Polyester
- Garment Type Hooded Jacket
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L (60-1-1290-L)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Nape Protector (2809)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- OCCUNOMIX Jacket, Unisex, M, Orange (LUX-350-JB-BOM)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 5XL (J23122)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- Vea Workwear and Protective Clothing