Zoro Homepage

Jacket, Polyester with PU Coating, Orange, 2XL

  • Mfr # VEA-421-ST-OR-2XL

  • Zoro # G5113497


product price: $68.89
/ea

Key Features

Material
Polyester with PU Coating
Size
2XL
Color
Orange
Front Closure Type
Zipper
Fits Chest Size
62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEA-421-ST-OR-2XL
Zoro #
G5113497
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
62"

Details

Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Lining Material
Polar Fleece
Garment Type
Jacket,Water Resistant

Description

Hi-Vis Jacket, Color Orange, Size 2XL, Material Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.