Safety Work Pant, 6XL, Hi Vis Orange, 100% Polyester Shell, 300 Denier Oxford Woven
Mfr # VEA-700-ST-OR-6XL
Zoro # G5088507
product price:Â $27.45
/eaKey Features
Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
36-1/2"
Fits Waist Size
34"
Closure Type
Elastic Waist with Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEA-700-ST-OR-6XL
Zoro #
G5088507
UPC #
-
Country of Origin
China
Dimensions
Size
6XL
Fits Waist Size
34"
Details
Item
Safety Work Pant
Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
36-1/2"
Closure Type
Elastic Waist with Drawstring
Number of Outside Pockets
2
Garment Style
Waterproof Pants
Includes Hammer Loop
No
Description
Hi-Vis Pants, Color Orange, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.