Airoma Dispenser Fragrance Refill - Aerosol - 6000 cu ft - Linen Breeze, 12PK

  • Mfr # VTSAIRLINEN

  • Zoro # G604300145


product price:  $85.55
/pk 12, $7.13/ea

Key Features

Refill Type
Aerosol
Length
2.6"
Width
2.6"
Color
Multi
Height
5.6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSAIRLINEN
Zoro #
G604300145
UPC #
847583007244
Country of Origin
Canada

Dimensions

Length
2.6"
Width
2.6"
Height
5.6"

Details

Item
Airoma Dispenser Fragrance Refill
Fragrance
Linen Breeze
Refill Type
Aerosol
Color
Multi
For Use With
Vectair Airoma Dispenser
Features
Odor Neutralizer

Description

The Airoma Dispenser Fragrance Refill features an airadicate malodor counteractant and odor neutralizer to help stop bad odors for up to 60 days. Wide coverage freshens rooms up to 6,000 cubic feet. VOC-compliant refill is designed for use with Vectair Airoma Dispensers and similar air freshener dispensers (not included). It is perfect for gyms, hotels, washrooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.