Shop VECTORFOG

C100-4L 110V C100 Plus ULV Cold Fogger

  • Mfr # C100+ (4L)
  • Zoro # G104147615

product price: 
$
559.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100+ (4L)
Zoro #
G104147615
UPC #
759992503432
Country of Origin
China

Details

Item
Fogger

Description

Powerful and durable ulv cold fogger c100+ with adjustable droplet size. (Smaller version/Tank size than C150+) . With a 2 speed output control.

As with the new C150, the new 2015 C100+ ULV cold fogger has been redesigned to offer the ultimate in fogging performance.One of the most powerful and durable ULV machines of its size in the market, the C100+ has been equipped with a new air intake, reducing the core temperature of the fogger by 28%, enhancing its performance in long working conditions. Fitted with a new larger 4-liter tank and our exclusive 1250 Watt Samsung motor, this fogger can produce a powerful flow rate between 30-60 LPH and can easily cover an area of 100 m2 in less than a minute. With an adjustable droplet size between 5-50 microns and a spray distance of up to 8 meters at an angle of up to 80°, this fogger will be able to perform the most demanding of jobs with ease.

Specifications
  • Tank Capacity: 4 Litre
  • Power: 110V
  • Flow Rate: 60LPH
  • Droplet Size: 5 -50 microns
  • Dimensions: 52 x 30 x 16 cm
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.