C100P-110V- US 110V ULV Cold Fogging Machine
- Mfr # C100P-110V- US
- Zoro # G504147727
product price:Â
$
530.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100P-110V- US
- Zoro #
- G504147727
- UPC #
- 5060388575045
- Country of Origin
- China
Details
- Item
- Fogger
Description
Features
- Powerful and durable ULV cold fogger with adjustable droplet size
- Tank Capacity : 4 Litres
- Droplet Size: 5 - 50 microns
- Power: 110 volt
- Wattage: 1250 watt
- Dimesnion: 52 x 30 x 16 cm
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.