Zoro Homepage

Compost Dial Thermometer, 5/16" dia. Stem

  • Mfr # 82200-48

  • Zoro # G4620154


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82200-48
Zoro #
G4620154
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
48 in
Stem Dia.
5/16 in
Fits Pipe Size
1/2 in
Manufacturers Warranty Length
1 yr
Stem Diameter
5/16 in
Tip Diameter
0.0625 in
Dial Diameter
3 in
Thread Size
0.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Compost Dial Thermometer
Accuracy
+/-2 Degrees F
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
62 Degrees to 200 Degrees
Sensing Element
Bimetal
Window Material
Glass
Power Required
No
Temp. Range (C)
17 Degrees to 93 Degrees
Application
Asphalt/Concrete Testing, Compost Testing, Food and Beverage Quality Control
Scale Type
Dial
Glow-in-the-Dark
No
Scale
Fahrenheit
Temperature Range
0 Degrees to 200 Degrees F
Thread Gender
Male
Reduced Tip
Yes
Minimum Temperature F
0 Degrees F
Includes Thermowell
No
Housing Material
304 Stainless Steel
Corrosion Resistant
No
Shatterproof
No
Long Reach
Yes
Vibration Resistant
No
Fitting Type
Threaded
Functions
Manual Calibration
Construction
304 Stainless Steel Housing, 304 Stainless Steel Stem and Glass Lens
Maximum Temperature F
200 Degrees F
Thread Type
NPT
Lead Free
No
Includes NIST-Traceable Certificate
No
Lens Material
Glass
Temperature Graduations
2 Degrees F
Process Connection
1/2 in NPT Male
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F

Description

Compost Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 48 in, Dial Diameter 3 in, 1/2 in NPT Male, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.