Zoro Homepage

Compost Dial Thermometer

  • Mfr # 82200-36

  • Zoro # G8139205


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2 Degrees F
Connection Location
Back
Dial Size
3 in
Case Material
Aluminum
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82200-36
Zoro #
G8139205
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
36 in
Stem Dia.
5/16 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Tip Diameter
0.0625 in
Thread Size
0.5 in
Stem Diameter
5/16 in
Manufacturer Warranty Length
1 yr

Details

Item
Compost Dial Thermometer
Accuracy
+/-2 Degrees F
Connection Location
Back
Case Material
Aluminum
Stem Material
Stainless Steel
Temp. Range (F)
0 Degrees to 200 Degrees F
Sensing Element
Bimetal
Window Material
Glass
Lens Material
Glass
Construction
Aluminum Housing, Stainless Steel Stem and Glass Lens
Scale Type
Dial
Process Connection
1/2 in NPT Male
Scale
Fahrenheit
Housing Material
Aluminum
Minimum Temperature F
0 Degrees F
Glow-in-the-Dark
No
Fitting Type
Threaded
Application
Asphalt/Concrete Testing, Compost Testing, Food and Beverage Quality Control
Temperature Graduations
2 Degrees F
Includes NIST-Traceable Certificate
No
Thread Type
NPT
Reduced Tip
Yes
Temperature Range
0 Degrees to 200 Degrees F
Long Reach
Yes
Lead Free
No
Functions
Manual Calibration
Thread Gender
Male
Includes Thermowell
No
Maximum Temperature F
200 Degrees F
Vibration Resistant
No
Shatterproof
No
Corrosion Resistant
No
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
200 Degrees F

Description

Compost Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 36 in, Dial Diameter 3 in, 1/2 in NPT Male, Includes NIST-Traceable Certificate No, Housing Material Aluminum, Lens Material Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.