Zoro Homepage

Liquid In Glass Thermometer, 12" L

  • Mfr # 80701E-A

  • Zoro # G8038996


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
2 Degrees F
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80701E-A
Zoro #
G8038996
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Immersion Depth
12 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

Item
Armored Liquid In Glass Thermometer
Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
2 Degrees F
Includes
Armor
Special Features
Serialized, Encapsulated Thermometer, Encapsulated in Fluorinated Ethylene Propylene
Temp. Range
-30 Degrees to 120 Degrees F
ASTM
ASTM C136
Standards
ISO 9001
Calibration Certificate
NIST
Minimum Temperature F
-30 Degrees F
Maximum Temperature F
120 Degrees F
Thermometer Type
General Purpose
Fluid Material
Isoamyl Benzoate
Includes Sheath
Yes
Immersion Type
Full Immersion
Includes NIST-Traceable Certificate
No
Scale Type
Liquid-in-Glass
Construction
Nickel-Plated Brass Armor over FEP Coated Glass
Temperature Range
-30 Degrees to 120 Degrees F
Fluid Color
Blue
Graduations
2 Degrees F
Thermometer Color
Clear
Fluid
Blue Isoamyl Benzoate
Calibration Type
Not NIST-Traceable
Food Safe
No
Scale
Fahrenheit
Minimum Temperature °F
-30 Degrees F
Maximum Temperature °F
120 Degrees F
Maximum Temperature °F
120 Degrees F
Minimum Temperature °F
-30 Degrees F

Description

Armored Glass Thermometer, -30 Degrees to 120 Degrees F, Desk, 7.38 in Scale Length, Thermowell Material Not Applicable, Blue, 2 Degrees F Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.