Shop PCE INSTRUMENTS
See all product information
Create Account
4-channel thermocouple datalogger, Type K/J/S/R/T/E/N/B to 1800 deg C / 3272 deg F with USB-C
- Mfr # PCE-T 420
- Zoro # G222432389
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Includes
4 x K-Type Wire Probes (TF-500), 1 x USB-C Cable, 1 x USB Stick with Manual and PC Software, 1 x Device Case, 1 x Quick Start Guide
Memory Capacity
100 data sets, up to 100000 measurements per data set
Type K
Measurement range -200 to 1370°C / -328 to 2498°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.04%+0.3°C / ±0.54°F
Type E
Measurement range -200 to 850°C / -328 to 1562°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.6°C / ±1.08°F
Inputs
4 channels for Thermocouples
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-T 420
- Zoro #
- G222432389
- UPC #
- -
- Country of Origin
- Germany
- Includes
- 4 x K-Type Wire Probes (TF-500), 1 x USB-C Cable, 1 x USB Stick with Manual and PC Software, 1 x Device Case, 1 x Quick Start Guide
- Memory Capacity
- 100 data sets, up to 100000 measurements per data set
- Type K
- Measurement range -200 to 1370°C / -328 to 2498°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.04%+0.3°C / ±0.54°F
- Type E
- Measurement range -200 to 850°C / -328 to 1562°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.6°C / ±1.08°F
- Inputs
- 4 channels for Thermocouples
- Data Interface
- USB-C
- Type R
- Measurement range 0 to 1750°C / 32 to 3182°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.05%+1°C / ±1.8°F
- Type J
- Measurement range -200 to 1050°C / -328 to 1922°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.04%+0.3°C / ±0.54°F
- Units
- °C, °F, K
- Type N
- Measurement range -200 to 1300°C / -328 to 2372°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.6°C / ±1.08°F
- Memory Interval
- 1-43200 s
- Type T
- Measurement range -200 to 400°C / -328 to 752°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.6°C / ±1.08°F
- Type B
- Measurement range 600 to 1800°C / 1112 to 3272°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.05%+1°C / ±1.8°F
- Display
- LCD
- Type S
- Measurement range 0 to 1750°C / 32 to 3182°F, Resolution 0.1°C / 0.18°F, Accuracy ±0.05%+1°C / ±1.8°F
Dimensions
- Display Size
- 2.8 in
- Length
- 6.5 in
- Width
- 3.3 in
Description
The 4-channel thermometer for thermocouples allows for the display and archiving of multiple temperature sensors simultaneously. It can be connected to up to 8 different types of thermocouples. Notably, the data logger offers high accuracy, especially with Type K thermocouples, with an accuracy of Type K +/- (0.04% of reading + 0.3 K). The measurement overview of the 4-channel thermometer provides a quick overview of the 4 displayed temperatures. Another view displays the maximum, minimum, and average values since the start of measurement. Additionally, each channel can be compared with all other channels, showing the current measurement value of the channel and the difference from the reference channel. The 4-channel thermometer can store up to 100 data sets, each with a maximum of 100,000 readings. Adjustable alarm thresholds for upper and lower temperature values can highlight measurements in red. Using the included PC software, data stored by the 4-channel thermometer can be imported, graphically represented, analyzed, and archived. The 4-channel thermometer for thermocouples is well-suited for areas where temperature monitoring is critical. Possible applications include furnace inspections, temperature-sensitive component development processes, or laboratory experiments. For the temperature data logger, we offer a wide range of thermocouple probes, which can be found in the accessories section.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.