Zoro Homepage

Polarimeter, 110/220VAC, 50/60 Hz

  • Mfr # 4601P

  • Zoro # G7919195


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Includes
100 mm Sample Cells, 200 mm Sample Cells, Power Cord
Measuring Range
+/-180 Degrees
Accuracy
+/-0.05 Degrees
Resolution
0.1
Measuring Scale
Arc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4601P
Zoro #
G7919195
UPC #
-
Country of Origin
China

Dimensions

Length
12 63/64 in
Optical Wavelength
589 nm
Max. Sample Cell Length
200 mm
Height
18 7/64 in
Width
5 33/64 in
Sample Cell Length - Maximum
200 mm
Overall Height
18 1/8 in
Overall Length
13 in
Overall Width
5 1/2 in

Details

Item
Polarimeter
Includes
100 mm Sample Cells, 200 mm Sample Cells, Power Cord
Measuring Range
+/-180 Degrees
Accuracy
+/-0.05 Degrees
Resolution
0.1
Measuring Scale
Arc
Voltage
110/220V AC
Sensitivity
99.9%
Features
Instructional Application, Quality Control
Hz
50/60 Hz
Light Source
LED
Measurable Angle - Maximum
180 Degrees
Measuring Range - Minimum
-180 Degrees
Frequency
50/60 Hz

Description

Polarimeter, Measuring Scale Arc, Measuring Range +/-180 Degrees , Resolution 0.1, Accuracy +/-0.05 Degrees , Optical Wavelength 589 nm, Sensitivity 99.9 Percent, Light Source LED, Max. Sample Cell Length 200 mm, Voltage 110/220V AC, Hz 50/60 Hz, Height 18 7/64 in, Width 5 33/64 in, Length 12 63/64 in, Features Instructional Application, Quality Control, Includes 100 mm Sample Cells, 200 mm Sample Cells, Power Cord

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.