Shop VEGA
See all product information
Create Account
32pc Master Hex Driver Bit Set
- Mfr # V321HXP
- Zoro # G423783822
product price:Â
$
21.95
/ea
Key Features
Includes
Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm; Hex Tamper: 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 2mm, 2.5mm, 3mm, 4mm, 5mm; Quick Release Mag Bit Holder x2-3/8"
Width
1.25 in
Height
7.25 in
Overall Length
6.25 in
Material
S2 Modified Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V321HXP
- Zoro #
- G423783822
- UPC #
- 843854042938
- Country of Origin
- Taiwan, Province of China
- Includes
- Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm; Hex Tamper: 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 2mm, 2.5mm, 3mm, 4mm, 5mm; Quick Release Mag Bit Holder x2-3/8"
- Material
- S2 Modified Steel
- Finish
- Gunmetal Grey
- Item
- 32pc Master Hex Driver Bit Set
Dimensions
- Width
- 1.25 in
- Height
- 7.25 in
- Overall Length
- 6.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.