Shop VEGA
See all product information
Create Account
32pc Master Torx Driver Bit Set
- Mfr # V321TXP
- Zoro # G523783821
product price:Â
$
25.45
/ea
Key Features
Width
1.25 in
Material
S2 Modified Steel
Finish
Gunmetal Grey
Overall Length
6.25 in
Height
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V321TXP
- Zoro #
- G523783821
- UPC #
- 843854042945
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1.25 in
- Overall Length
- 6.25 in
- Height
- 7.25 in
Details
- Material
- S2 Modified Steel
- Finish
- Gunmetal Grey
- Includes
- Torx: T4, T5, T6, T7, T8, T9, T10, T15, T20 (2pc), T25 (2pc), T27, T30, T40, T45, T50; Torx Tamper: TT5, TT6, TT7, TT8, TT9, TT10, TT15, TT20, TT25, TT27, TT30, TT40, TT45, TT50; Quick Release Mag Bit Holder x2-3/8"
- Item
- 32pc Master Torx Driver Bit Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.