Zoro Homepage

Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin

  • Mfr # 1250ADP38

  • Zoro # G7875586


product price: $15.59
/ea

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250ADP38
Zoro #
G7875586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin
Bit Style
Hex

Description

Adapter, 3/8 x 1/4 Hex Adapter x 10 In. Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.