Zoro Homepage

Ball-End Hex, 5/64 in Bit x 1 in

  • Mfr # 125BP0564A

  • Zoro # G306450384


product price: $1.35
/ea
Sold in multiples of 10 for $13.50

Key Features

Finish
Gunmetal Grey
Overall Bit Length
1"
Fastening Tool Tip Size
5/64"
Fastening Tool Material
S2 Modified Steel
Drive Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125BP0564A
Zoro #
G306450384
UPC #
843854025412
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"
Fastening Tool Tip Size
5/64"
Drive Size
1/4" Hex
Socket Sizes
E-7, 5/64"

Details

Item
Ball-End Hex,5/64 in Bit x 1 in
Finish
Gunmetal Grey
Fastening Tool Material
S2 Modified Steel
Fastening Tool Item
Ball End Hex Driver Bits

Description

Ball-End Hex,5/64 in Bit x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.