Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imp Socket Std Length, 3/8 Sq Dr 3/8 12pt

  • Mfr # 20381-D

  • Zoro # G506451563


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Size
3/8"
Overall Length
1.2"
SAE or Metric
SAE
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20381-D
Zoro #
G506451563
UPC #
843854017790
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Overall Length
1.2"

Details

Item
Impact Socket Std Length,3/8 Sq Dr 3/8 12pt
SAE or Metric
SAE
Material
4140 Steel

Description

Impact Socket Std Length,3/8 Sq Dr 3/8 12pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.