Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blade Screwdriver x 4 in

  • Mfr # RP2SD208

  • Zoro # G206464566


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Tip Size
#2
Finish
Satin Chrome
Screwdriver Tip Style
Phillips
Fastening Tool Material
S2 Modified Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2SD208
Zoro #
G206464566
UPC #
843854007166
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Overall Length
4"

Details

Item
Screwdriver
Finish
Satin Chrome
Screwdriver Tip Style
Phillips
Fastening Tool Material
S2 Modified Steel

Description

Phillips #2 Round Blade Screwdriver x 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.