Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vegware Nourish Molded Fiber Tableware, Compostable, Plate, Sugarcane, 6 dia, White, 1000PK VW-P016NFA

Nourish Molded Fiber Tableware, Compostable, Plate, Sugarcane, 6 dia, White, 1000PK (Discontinued)

  • Mfr # VW-P016NFA
  • Zoro # G115379920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW-P016NFA
Zoro #
G115379920
UPC #
-
Country of Origin
China

Dimensions

Diameter
6 in
Length
6 in
Width
6 in

Details

Item
Plates
Material
Molded Fiber
Color
White
Basic Foodware Material
Sugarcane
Disposable Foodware Shape
Round
Type
Plate
Color Family
White
Standards
BPI Certified Compostable
Bpi Certified
Yes
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
Yes
Durability
Mediumweight
Fsc Certified
No
Recyclable
No
Item Weight
Mediumweight
Packs per Case
1
Microwave Safe
No
Pack Count
1000
Features
Made from plants.
Dinnerware Type
Plate
Freezer Safe
No
Product Series
Nourish
Sfi Certified
No
Number of Compartments
1

Description

Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115 Degrees F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added.Award-winning quality by Vegware, made from plants.


  • Practical and stylish.
  • Award-winning quality by VegwareTM.
  • Made from plants.
  • Use for hot and cold food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.