This item is Discontinued.

Vegware Nourish Molded Fiber Takeout Containers, 5 x 9 x 2, White, Sugarcane, PK250 WH-HOAGIE

Nourish Molded Fiber Takeout Containers, 5 x 9 x 2, White, Sugarcane, PK250 (Discontinued)

  • Mfr # WH-HOAGIE
  • Zoro # G910997732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH-HOAGIE
Zoro #
G910997732
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
5"
Depth
9 in

Details

Number of Compartments
1
Microwave Safe
Yes
Basic Foodware Material
NFA Molded Fiber
Disposable Foodware Color
White
Food Container Type
Hinged Lid Container
Hinged Lid
Yes
Color
White
Recyclable
Yes
SFI Certified
No
Bio Based
No
Bpi Certified
No
Compostable
Yes
Closure Type
Hinged Lid
Container Lid
Hinged Lid
Item Weight
Standard
Container Style
Hinged Lid Container
Container Shape
Rectangular
Pattern
Solid
Hinged Lid
Yes
Lid Type
Hinged Lid
Item
Takeout Food Containers
FSC Certified
No
Material
NFA Molded Fiber
Freezer Safe
No
Features
Hinged Lid

Description

Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.