Plates, Natural Oatmeal, 9 in Sz, PK500
- Mfr # VW-P013NFA
- Zoro # G815379916
product price:Â
$
79.85
/pk of 500, $0.16/ea
Key Features
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Nourish
Pack Count
500
Packs per Case
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Depth
- 1 in
- Diameter
- 9 in
- Width
- 9 in
- Length
- 9 in
- Disposable Plate Size
- 9 in
Description
Practical and stylish natural molded fiber dinnerware. Stronger than paper, more attractive than polystyrene. Great for cold or hot food up to 115 Degrees F, and sturdy enough to load up with food. Vegware Nourish is made from reclaimed sugarcane fiber with no fluorine added.Award-winning quality by Vegware, made from plants.
- Practical and stylish.
- Award-winning quality by VegwareTM.
- Made from plants.
- Use for hot and cold food.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.