This item is Discontinued.

Vegware White Molded Fiber Clamshell Containers, 3-Compartment, 9 x 18 x 2, White, Sugarcane, PK200 WHBRG-9-3 HW

White Molded Fiber Clamshell Containers, 3-Compartment, 9 x 18 x 2, White, Sugarcane, PK200 (Discontinued)

  • Mfr # WHBRG-9-3 HW
  • Zoro # G910997756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHBRG-9-3 HW
Zoro #
G910997756
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
9"
Depth
18 in

Details

Number of Compartments
3
Microwave Safe
Yes
Disposable Foodware Color
White
Basic Foodware Material
Molded Fiber
Hinged Lid
Yes
Food Container Type
Hinged Lid Container
Closure Type
Hinged Lid
Bpi Certified
No
Color
White
FSC Certified
No
SFI Certified
No
Compostable
Yes
Container Lid
Hinged Lid
Pattern
Solid
Container Shape
Rectangular
Container Style
Hinged Lid Container
Bio Based
No
Item Weight
Standard
Item
Takeout Food Containers
Lid Type
Hinged Lid
Recyclable
No
Material
Molded Fiber
Hinged Lid
Yes
Freezer Safe
No
Features
Hinged Lid

Description

A hinged container with reliable performance. Great for hot or cold meals, and sturdy enough to load up with food. Made from molded sugarcane fiber, a reclaimed material with great thermal properties. Stylish white color. Made from plants. Award-winning quality by Vegware.

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, MD, MN, NY, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.