Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End of Arm Tooling, 128.1 mm H, 20 kg

  • Mfr # VZP-240-C1

  • Zoro # G522411930


product price: $7,002.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZP-240-C1
Zoro #
G522411930
UPC #
-
Country of Origin
Italy

Description

End of Arm Tooling, Series VZP, Open Width 5 mm, Stroke Length 30 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 2 bar, Overall Height 128.1 mm, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type G, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -10 Degrees C, Weight 20 kg, Body Material Finish Hard Anodized, System of Measurement Metric, IP Rating IP40, Displacement 29,168.97 cc, Maximum Finger/Jaw Length 290 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.