Zoro Homepage

End of Arm Tooling, 192 mm L, 3 1/4" H

  • Mfr # VGP-160-C2

  • Zoro # G722409867


product price: $2,340.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP-160-C2
Zoro #
G722409867
UPC #
-
Country of Origin
Italy

Description

End of Arm Tooling, Series VGP, Open Width 5 mm, Stroke Length 8 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 2 bar, Overall Length 192 mm, Overall Width 72 mm, Overall Height 3 1/4 in, Body Material Aluminum, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -10 Degrees C, Weight 2.6 kg, Body Material Finish Hard Anodized, System of Measurement Metric, IP Rating IP40, Displacement 3,441.28 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.