Zoro Homepage

End of Arm Tooling, 50 mm L, 1 1/8" H

  • Mfr # VGP-40-C1

  • Zoro # G822410510


product price: $1,101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP-40-C1
Zoro #
G822410510
UPC #
-
Country of Origin
Italy

Description

End of Arm Tooling, Series VGP, Open Width 2 mm, Stroke Length 2.5 mm, Maximum Operating Pressure 8 bar, Minimum Operating Pressure 2 bar, Overall Length 50 mm, Overall Width 24 mm, Overall Height 1 1/8 in, Body Material Aluminum, Inlet Size 3 mm, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature -10 Degrees C, Weight 0.08 kg, Body Material Finish Hard Anodized, System of Measurement Metric, IP Rating IP40, Displacement 49.16 cc, Maximum Finger/Jaw Length 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.