Shop VEKTEK
See all product information
Create Account
Quick connect Female 9/16-18
- Mfr # 30-7827-66
- Zoro # G822576551
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Max. Flow Rate
5.68 lpm
Overall Length
2 9/16 in
Coupling Size
9/16 in
Maximum Vacuum
28 in Hg
Seal Material
Fluorocarbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-7827-66
- Zoro #
- G822576551
- UPC #
- -
- Country of Origin
- Mexico
- Max. Flow Rate
- 5.68 lpm
- Maximum Vacuum
- 28 in Hg
- Seal Material
- Fluorocarbon
- Hose Fitting Gender
- Female
- Includes Bearing
- Yes
- Item
- Quick Connect Coupling
- Coupling Component
- Socket
- Valve Type
- Poppet
- Operating Temperature - Minimum
- -15 Degrees F
- Includes Shut Off
- No
- Bearing Material
- Hardened Steel
- Sleeve Material
- Steel
- Connection Type
- Threaded
- Operating Temperature - Maximum
- 400 Degrees F
- Coupling Locking Type
- Push-to-Connect
- Includes Valve
- Yes
- Standards
- SAE
- Finish/Coating
- Zinc Plated
- For Use With
- Main Hydraulic Supply Line
- Body Material
- Steel
- Temp. Range
- -15 Degrees to 400 Degrees F
- Max. Working Pressure @ 70 F
- 5,000 psi
- Series
- VEKTEK
- Compatible Product Type
- Main Hydraulic Supply Line
Dimensions
- Overall Length
- 2 9/16 in
- Coupling Size
- 9/16 in
- Thread Size
- 9/16"-18
- Max. Outside Dia.
- 1 1/4 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Quick Connect Coupling, Socket, VEKTEK Series, Steel, Coupling Size 9/16 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 5.68 lpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.