
Moisture Analyzer with case 100g/0.001g
Mfr # VE-50-1
Zoro # G801778341
product price: $1,440.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
g, %M, %S, Time & Temperature.
Capacity
100g
Includes
2 sample plates
Transportation Case
Special Features
Heating Time: 30 minutes after switching unit on.
Heating temperature: 50º- 180 ºC.
Pan Dimensions
Ø 100 mm / Ø 3.9 mm.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VE-50-1
Zoro #
G801778341
UPC #
7501047277644
Country of Origin
United States
Dimensions
Pan Dimensions
Ø 100 mm / Ø 3.9 mm.
Scale Dimensions
285 x 160 x 150 mm / 11.22” x 6.29” x 5.90”.
Manufacturers Warranty Length
1 year
Details
Weighing Units
g, %M, %S, Time & Temperature.
Capacity
100g
Includes
2 sample plates
Transportation Case
Special Features
Heating Time: 30 minutes after switching unit on.
Heating temperature: 50º- 180 ºC.
Display
TOUCHSCREEN
Temp. Range
10° to 30°C / 50° to 85°F / Humidity 20% - 80%
Scale Readability
0.001 g / 0.02%
Power Source
Power cord (110, 50Hz or 240V, 60 Hz ).
Housing Material
ABS plastic
Calibration
External
Net Weight
.2 kg / 9.2 lbs.
Stabilization Time
4s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.